Jennair

Pro-Style® 42 in. Bottom Mount French Door Panel Kit in Stainless Steel

Part #JJBFFS42NHP  |  Manufacturer Part #JBFFS42NHP

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Pro-Style®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Installation Type: Built-in

Lead Law Compliant: Yes

NSF Certified: No

Product Type: Door Panel Kit

Refrigerator Type: French Door

UL Listed: No

Width: 42 in