48 in. Gas Rangetop With Griddle in Pro-Style® Stainless
This product has been replaced by
Manufacturer Part #JGCP548HL
Pro-Style™ 48 in. Gas Rangetop With Griddle in Pro-Style® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stacked power burner: 20,000 BTU
- Three 15,000 BTU burners
- Electric griddle
- Four sealed burners
- Oversized stainless-steel knobs with diamond etching
- Convertible to LP
- Electronic ignition and Flame-Sensing™ re-ignition
- Simmer burner: 5,000 BTU
- Cast iron continuous grates
Specifications
- ADA Compliant:
- No
- Burner Type:
- Sealed
- Collection:
- Pro-Style™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Pro Style® Stainless
- Depth:
- 27-1/8 in
- Fuel Type:
- Natural Gas
- Height:
- 7-1/2 in
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 47-3/8 in