48 in. Canopy Range Hood in Stainless Steel

You last purchased this on
 
JennAir

Pro-Style® 48 in. Canopy Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
JennAir

Pro-Style® 48 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #JJXW9048HP
  • Item #7793228
  • Manufacturer Part #JXW9048HP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Large-diameter venting that enables quiet airflow and effective performance.
  • Dishes stay primed under restaurant-inspired lamps. Intensify visual impact by pairing with our professional-style backsplashes, including those with shelves.
  • Encounter an aura of clean air as smoke and steam are vanquished by the power of the 1,200 CFM blower.
  • The 18-inch canopy height is designed to provide the optimal proximity to the cooking surface below, for the most efficient ventilation.
  • Blur the lines of temptation with mind-bending curves and hairpin corners of stainless steel that will leave you reeling.
  • Wall installation allows the hood to seamlessly blend in with kitchens that follow a more traditional layout.
  • For precision. For ambiance. Two brightness options let you control the mood as you cook.
  • Help remove the grease and odors of high-heat cooking. Their stainless steel design is dishwasher safe for easy cleaning.
  • Seizes smoke, grease and odor-then effortlessly comes clean in the dishwasher.
  • These warming lamps, inspired by restaurant kitchens, keep food warm until ready to serve. They can be used in combination with the Pro-Style® backsplash or backsplash with two shelves.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Pro-Style®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
25 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
18 in
Hood Vent Type:
Canopy
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Sones:
10.1
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
101.6 lb
Width:
48 in