600 cfm 36 in. Under Cabinet Hood in Stainless Steel

This product has been replaced by

JennAir Stainless Steel 36 in. Canopy Range Hood
JennAir 36 in. Canopy Range Hood in Stainless Steel
Manufacturer Part #JXU9136HP
You last purchased this on
 
JennAir

Pro-Style™ 600 cfm 36 in. Under Cabinet Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

JennAir Stainless Steel 36 in. Canopy Range Hood
JennAir 36 in. Canopy Range Hood in Stainless Steel
Manufacturer Part #JXU9136HP
JennAir

Pro-Style™ 600 cfm 36 in. Under Cabinet Hood in Stainless Steel

  • Fast #
  • Part #JJXU9136WP
  • Item #3875190
  • Manufacturer Part #JXU9136WP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Four different settings on this luxury island-mount canopy hood allow you to control the ventilation level for optimum performance and energy efficiency
  • Twice as energy efficient and longer-lasting than incandescent light bulbs, these halogen lights beautifully illuminate the cooking surface from above
  • A single centrifugal blower motor design allows the ventilation system to operate at up to 600 CFM to quickly remove smoke, steam and cooking odors
  • With a quiet 12 sone rating, operating noise is kept to a minimum
  • Knob controls provide precise adjustment and easy selection of ventilation speeds
  • The 11 in canopy height is designed to provide optimal proximity to the cooking surface below, for the most efficient ventilation
  • Two different settings give you the appropriate level of lighting as you cook
  • These stainless steel baffle filters, which effectively capture smoke, grease and cooking odors as they’re drawn through the hood, can be easily cleaned in the dishwasher
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Pro-Style™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23 in
Duct Size:
3-1/4 in x 10 in
Fan Speeds:
4
Filter Type:
Baffle
Height:
10 in
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Lights:
2
Sones:
12.1
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
36 in