Jennair

Right Swing Panel Kit in Stainless Steel

Part #JJKCPR241GM  |  Manufacturer Part #JKCPR241GM

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Noir™ JBRFR24IGX and JBRFL24IGX Refrigerators

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

NSF Certified: No

Product Type: Panel Kit

Size: 24 in

UL Listed: No

Weight: 25