18 in. Panel Kit for JBZFL18IGX
Rise™ 18 in. Panel Kit for JBZFL18IGX
Frequently Purchased Together
Product Details
- Ecliptic lighting
- Divinity freezing
- Daring Obsidian interior
- Solid glass and metal
- Remote access
Specifications
- Brand Model Compatibility:
- JBZFL18IGX
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Handle Material:
- Stainless Steel
- Height:
- 80 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Panel Kit
- UL Listed:
- No
- Weight:
- 245 lb
- Width:
- 18 in