Jennair

TriFecta™ 23-3/4 in. 46dB 6-Cycle 5-Option Dishwasher in Euro Style Stainless

Part #JJDB9000CWS  |  Manufacturer Part #JDB9000CWS

Color/Finish:
Euro Style Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TriFecta™ wash system
  • Precision Dry® option
  • Upper rack with ultra glide rails
  • Obsidian racks
  • Interior metal accents
  • Capacitive touch controls
  • Exterior cycle indicator
  • Add dish indicator light
  • Sensor wash cycle with ClearScan™ turbidity sensor
  • Refresh/rinse cycle

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: [15, 20]

CEC Compliant: For Sale in CA

Collection: TriFecta™

Color Finish: Euro Style Stainless

Color Finish Category: Stainless Steel

Decibel Rating dB : 46 dB

Depth: 26-7/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/2 in

Lead Law Compliant: Yes

Power Source: Electric

Volts: 120V

WaterSense Labeled: No

Width: 23-3/4 in