Jennair

TriFecta™ 23-7/8 in. 20A 38dB 7-cycle Undercounter and Built-in Underside Dishwasher in Stainless Steel

Part #JJDTSS247HS  |  Manufacturer Part #JDTSS247HS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 20

CEC Compliant: For Sale in CA

Collection: TriFecta™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch Sensor

Decibel Rating dB : 38 dB

Depth: 24-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Pocket

Height: 34-1/2 in

Installation Type: Built-in

Interior Light: No

Material: Stainless Steel

NSF Certified: No

Number of Cycles: 7

Number of Settings: 14

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 23-7/8 in