23-7/8 in. 14 Place Settings Dishwasher in Stainless Steel

You last purchased this on
 
JennAir

Euro 23-7/8 in. 14 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
JennAir

Euro 23-7/8 in. 14 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #JJDTSS244GS
  • Item #7333661
  • Manufacturer Part #JDTSS244GS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 20
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Collection:
Euro
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Decibel Rating (dB):
38 dB
Depth:
26-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Type:
Euro
Height:
34-1/2 in
Interior Light:
No
NSF Certified:
No
Number of Settings:
14
Power Source:
Electric
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
23-7/8 in