Jennair

TriFecta™ 5-Cycle 6-Option Tall Tube Dishwasher in White

Part #JJDB8500AWF  |  Manufacturer Part #JDB8500AWF

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

Collection: TriFecta™

Color Finish: White

Color Finish Category: Whites

Depth: 27-7/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/4 in

Lead Law Compliant: Yes

Width: 23-7/8 in