0 items

Jennair TriFecta™ 23 in. Dishwasher in Panel Ready

JJDB9800CWX

Color Finish

(Pricing is for Panel Ready)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Built-in water softener
  • Custom overlay design
  • Multi-point LED theater lighting
  • Precision Dry® option
  • Refresh/rinse cycle
  • Removable 3rd level rack with RollerGlide™ design
  • Sensor wash cycle with ClearScan™ turbidity sensor
  • Steam finish option
  • TriFecta™ wash system
  • Upper and lower racks with ultra glide rails

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
TriFecta™
Color Finish
Panel Ready
Decibel Rating dB
40 dB
Depth
26-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
NSF Certified
No
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday