Jennair

Under-Counter Beverage Center in Panel Ready

Part #JJUB24FLECX  |  Manufacturer Part #JUB24FLECX

Color/Finish:
Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Independent temperature zones
  • Fully flush, built-in design
  • Light-guided electronic controls
  • Six temperature presets
  • Automatic interior LED lighting
  • Auto light display option
  • Elegance shelving
  • Ultra glide soft-close racks with beechwood tines
  • Capacity: 14 wine bottles
  • Soft-close door

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Panel Ready

Depth: 23-7/8 in

Energy Star Compliant: No

Height: 34-3/8 in

Installation Type: Built-in

Interior Light: No

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Type: [Undercounter, Beverage Centers]

Temperature Range: 33 to 64 Deg F

UL Listed: No

Width: 23-7/8 in