1 hp 1-Phase Compressor with 30 gal Tank

You last purchased this on
 
Jenny Products

1 hp 1-Phase Compressor with 30 gal Tank

This product requires certification to purchase.
You last purchased this on
 
Jenny Products

1 hp 1-Phase Compressor with 30 gal Tank

  • Fast #
  • Part #JK1S30UMS
  • Item #3863286
  • Manufacturer Part #K1S-30UMS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
12.5, 6.3
Capacity:
600 gal
Coating:
Powder Coated
FM Approved:
No
Height:
34 in
Horsepower:
1 hp
Installation Type:
Tank Mount
Length:
40 in
Material:
Cast Iron, Steel
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
40
Product Type:
Compressor
RPM:
790
Tank Style:
Vertical
UL Listed:
UL 1450
Volts:
115/230V
Width:
18 in