1 hp 17 gal. Single Phase Compressor with Tank
1 hp 17 gal. Single Phase Compressor with Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 17 gal
- Coating:
- Powder Coated
- FM Approved:
- No
- Horsepower:
- 1 hp
- Installation Type:
- Tank Mount
- Material:
- Cast Iron, Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- RPM:
- 790
- UL Listed:
- Yes
- Volts:
- 115/230V