1/2 in. FNPT Cast Iron Air Compressor

You last purchased this on
 
Jenny Products

1/2 in. FNPT Cast Iron Air Compressor

This product requires certification to purchase.
You last purchased this on
 
Jenny Products

1/2 in. FNPT Cast Iron Air Compressor

  • Fast #
  • Part #JF12SBS
  • Item #4124098
  • Manufacturer Part #F12S-BS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
9.4
CFM:
3.8 ft3/min
Capacity:
290 gal
Coating:
Powder Coated
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Horsepower:
1/2 hp
Installation Type:
Base Mount
Length:
18-1/4 in
Material:
Cast Iron
NEMA:
NEMA 1
Pressure - Maximum:
40 psi
Product Type:
Air Compressor
UL Listed:
UL 1450
Volts:
115/230V
Width:
16-1/4 in