1/2 in. FNPT Carbon Steel and Cast Iron Air Compressor
1/2 in. FNPT Carbon Steel and Cast Iron Air Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire
- CFM:
- 5.3 ft3/min
- Capacity:
- 425 gal
- Coating:
- Powder Coated
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Horsepower:
- 3/4 hp
- Material:
- Carbon Steel, Cast Iron
- Pressure - Maximum:
- 40 psi
- Product Type:
- Air Compressor
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 245 lb