0 items

Jensen Studio V 15 in. Medicine Cabinet with Frame

RS568N244SSP

Color Finish

Starting at $266.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed, Euro-style soft-close hinges allow 170° opening and smooth operation
  • Distortion free viewing with a rich reflection
  • Features 3 adjustable glass shelves
  • Includes mounting hardware
  • Reversible installation allow for right- or left-hand door opening
  • Snap-fit shelf supports ensure shelving stays in place

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Studio V
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Glass Type
Beveled
Height
25 in
IAPMO Listed
No
Installation Type
Recessed Mount
Length
4-3/4 in
Material
Stainless Steel
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday