0 items

Jensen 16 in. Framless Swing Door Medicine Cabinet

R1035P34WHG

Width

16 in

$134.72

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Features 4 adjustable glass shelves
  • Includes mounting hardware
  • Innovative rubberized magnet closure
  • Interior door mirror
  • Piano hinge provides smooth operation

SPECIFICATIONS

Color Finish
Mirror
Height
36 in
Installation Type
Recessed Mount
Material
Steel
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday