Jensen

16 in. Pine Medicine Cabinet

Part #R606  |  Manufacturer Part #606

Width:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 2 adjustable shelves
  • Magnetic door catch
  • Door can be painted or stained
  • Includes mounting hardware

Specifications

Color Finish: Unfinished Wood

Depth: 3-1/2 in

Height: 22 in

Length: 3-1/2 in

Material: Steel, Wood

Width: 16 in