16 in. Recessed Medicine Cabinet with Reversible Door in White
16 in. Recessed Medicine Cabinet with Reversible Door in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-3/4 in
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Material:
- Stainless Steel
- Width:
- 16 in