0 items

Jensen 16 x 20 in. Single Door Recessed Beveled Mirror Medicine Cabinet in White

RAN1447

Color Finish

(Pricing is for Stainless Steel)

$141.38

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 1/2" bevel mirror door
  • 16" W x 20" H
  • Corrosion resistant
  • Full piano hinge
  • Reversible for either left-hand or right-hand door opening
  • Single door frameless cabinet
  • Steel construction
  • Three adjustable glass shelves

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Beveled
Height
20 in
Material
Steel
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday