3 in. Gang Attachment Kit

You last purchased this on
 
Jensen

3 in. Gang Attachment Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jensen

3 in. Gang Attachment Kit

  • Fast #
  • Part #R76GK
  • Item #2175669
  • Manufacturer Part #76GK
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 4" deep cabinets only
  • May be used for surface or recessed mounting applications
  • Horizontal gang kit for adjoining 24", 29" and 34" high Gallery, Studio or Metro cabinets
  • Requires Certification

Documents


Specifications

Length:
3 in
Width:
1 in