0 items

Jensen 36 in. Medicine Cabinet Mirror

RWM2436BP5

Glass Type

Starting at $29.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • American made
  • Glass 4mm
  • Polished edge

SPECIFICATIONS

CARB OTC LEED Compliant
No
Glass Type
Polished Edge
Height
36 in
IAPMO Listed
No
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday