Jensen 36 x 30 in. Polished Edge Mirror

RWM3036BP3

Manufacturer Part #: WM3036PEBP3

Glass Type

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished edge
  • Glass 4mm
  • American made

SPECIFICATIONS

Glass Type
Float, Polished Edge
Height
36 in
IAPMO Listed
No
Installation Type
Surface Mount
Mirror Included
Yes
Type
RWM3036PEBP3
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday