Jensen

Ashland 23-5/8 in. Surface Mount Medicine Cabinet in Classic White

Part #R755272  |  Manufacturer Part #755272

Color/Finish:
Classic White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surface mounted installation
  • 2 fixed shelves

Specifications

CARB OTC LEED Compliant: Yes

Collection: Ashland

Color Finish: Classic White

Color Finish Category: Whites

Depth: 4-3/4 in

Glass Type: [Beveled, Polished Edge]

Height: 23-5/8 in

IAPMO Listed: No

Installation Type: Surface Mount

Material: [Plastic, Glass]

Mirror Included: Yes

Type: R755272

Width: 24 in