0 items

Jensen Ashland 30 in. Tri-View Frameless Beveled Medicine Cabinet in Classic White

R755280

Color Finish

(Pricing is for Classic White)

$147.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 2 fixed shelves
  • Surface mounted installation

SPECIFICATIONS

Collection
Ashland
Color Finish
Classic White
Color Finish Category
Whites
Depth
4-3/4 in
Glass Type
Beveled
Height
26 in
Installation Type
Surface Mount
Length
30 in
Material
Particle Board, Plastic
Material Type
PVC
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday