Ashton 25-1/2 in. Recessed Mount Mirror Medicine Cabinet in White

Part #R625  |  Item #1892887  |  Manufacturer Part #625

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 13" W x 36" H
  • Single door cabinet
  • Features premium float glass mirror, stainless steel trim with polished vertical mirror edges
  • Three adjustable polystyrene shelves and white baked on enamel finish
  • Heavy gauge steel construction
  • Full piano hinge
  • Reversible for either left-hand or right-hand door opening

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Ashton

Color Finish: White

Color Finish Category: Whites

Depth: 5 in

Height: 25-1/2 in

IAPMO Listed: No

Installation Type: Recessed Mount

Material: Steel

Width: 15-3/4 in