Jensen

Barrington Framed Recessed or Surface Mounted Medicine Cabinet with Glass Shelves in Brushed Nickel

Part #R56SS184CSN  |  Manufacturer Part #56SS184CSN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Continuous piano hinge allows a wide cabinet opening
  • Distortion free viewing with a rich reflection
  • Two adjustable glass shelves
  • Rust resistant
  • Includes mounting hardware

Specifications

Collection: Barrington

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 5 in

Glass Type: Polished Edge

Height: 19 in

Installation Type: Recessed Mount, Surface Mount

Length: 5 in

Material: Stainless Steel

Width: 15 in