Jensen Dunhill Medicine Cabinet in White

R1370WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 21" W x 31" H
  • Oval frame
  • Piano hinge
  • Reversible for either left-hand or right-hand door opening
  • Steel cabinet body
  • Two adjustable polystyrene shelves

SPECIFICATIONS

Collection
Dunhill
Color Finish
White
Color Finish Category
Whites
Depth
5-3/8 in
Glass Type
Flat Plain
Height
31 in
Installation Type
Recessed Mount
Length
17-5/8 in
Material
Steel
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday