24 in. Medicine Cabinet in Honey Oak
Granville 24 in. Medicine Cabinet in Honey Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Granville
- Color Finish Name:
- Honey Oak
- Depth:
- 4-3/4 in
- Height:
- 24 in
- IAPMO Listed -:
- No
- Material:
- Wood
- Width:
- 24 in