Jensen Granville 30 in. 5-Bulb Lighted Medicine Cabinet in White
R755411
SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Collection
- Granville
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 4-3/4 in
- Height
- 36 in
- IAPMO Listed
- No
- Installation Type
- Surface Mount
- Material
- Wood
- Width
- 30 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday