Jensen
Granville 30 in. Framed Medicine Cabinet in Honey Oak
Part #R740639X | Item #4859196 | Manufacturer Part #740639X
Product Details
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Granville
Color Finish: Honey Oak
Height: 24 in
IAPMO Listed: No
Installation Type: Surface Mount
Material: Wood
Width: 30 in