30 in. Surface Mount Tri-View Medicine Cabinet with Light in White
Granville 30 in. Surface Mount Tri-View Medicine Cabinet with Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Granville
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Glass Type:
- Beveled
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Width:
- 24 in