36 in. Oversize Medicine Cabinet in Honey Oak
Granville 36 in. Oversize Medicine Cabinet in Honey Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Granville
- Color Finish Name:
- Honey Oak
- Glass Type:
- Polished Edge
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 4-3/4 in
- Material:
- Oak Wood
- Width:
- 36 in