25-1/2 in. Recessed Mount Medicine Cabinet in Satin Nickel

You last purchased this on
 
Jensen

Hampton 25-1/2 in. Recessed Mount Medicine Cabinet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jensen

Hampton 25-1/2 in. Recessed Mount Medicine Cabinet in Satin Nickel

  • Fast #
  • Part #R625N244SNC
  • Item #3767062
  • Manufacturer Part #625N244SNC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wall opening: 14" W x 24" H x 3 3/4" D
  • White hydro-formed steel housing, polished mirror
  • 15 3/4" W x 25 1/2" H x 5" D
  • Piano hinge
  • Reversible for either left-hand or right-hand door opening
  • Three adjustable glass shelves
  • Magnetic soft-close door closure system
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Hampton
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Glass Type:
Float, Flat
Height:
25-1/2 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount
Length:
5 in
Material:
Steel, Glass
Mirror Included:
Yes
Width:
15-7/8 in