Jensen Harmony™ 24 x 30 in. Steel Frame Single Door Recessed Cabinet in White

R533124

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 adjustable glass shelves
  • 24" W x 30" H x 5 7/8" D
  • Piano hinge
  • Recessed mounting
  • Reversible for either left-hand or right-hand door opening
  • Steel construction
  • Wall opening: 21 1/2" W x 27 1/2" H x 3 1/2" D

SPECIFICATIONS

Collection
Harmony™
Color Finish
White
Color Finish Category
Whites
Depth
5-7/8 in
Height
30 in
Installation Type
Recessed Mount
Length
24 in
Material
Steel
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday