Jensen Horizon 15-15/16 in. Medicine Cabinet in Basic White

R1451

Color/Finish

(Pricing is for White)

$102.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Features 2 adjustable shelves
  • Includes mounting hardware
  • Piano hinge provides smooth operation
  • Reversible door for left- or right-hand opening

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Horizon
Color Finish
White
Color Finish Category
Whites
Depth
4-3/4 in
Glass Type
Beveled
Height
25-15/16 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Steel
Width
15-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday