28-3/16 in. Recessed Mount Medicine Cabinet in Basic White
Horizon 28-3/16 in. Recessed Mount Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
- Frameless, floating bevel mirrors for three-way viewing
- Three storage areas with two fixed shelves
- 48" W x 28 1/4" H
- White enamel interior and concealed hinges
- Magnetic catches
Specifications
- Collection:
- Horizon
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 5 in
- Glass Type:
- Float, Beveled
- Height:
- 28-3/16 in
- Installation Type:
- Recessed Mount
- Length:
- 24-1/4 in
- Material:
- Steel, Glass
- Mirror Included:
- Yes
- Width:
- 47-3/4 in