0 items

Jensen Horizon 36 in. Recessed Mount Beveled Edge Mirror Glass Shelves

R868P34WHG

Height

36 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Horizon
Glass Type
Beveled
Height
36 in
IAPMO Listed
No
Installation Type
Recessed Mount
Width
16 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday