0 items

Jensen Illusion Series 36 x 13 in. Medicine Cabinet Mirror Door

R664

Height

36 in

$129.56

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Features 3 adjustable glass shelves
  • Includes mounting hardware
  • Reversible door for left- or right-hand opening
  • Spring-loaded magnetic door catch

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Illusion Series
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Height
36 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Steel
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday