22 in. Recessed Mount Medicine Cabinet in Basic White

You last purchased this on
 
Jensen

Horizon 22 in. Recessed Mount Medicine Cabinet in Basic White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jensen

Horizon 22 in. Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R868M22XWHZ
  • Item #4087046
  • Manufacturer Part #868M22XWHZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Basic White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Horizon
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
3-7/8 in
Glass Type:
Float, Beveled
Height:
22 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount
Material:
Plastic, Glass
Mirror Included:
Yes
Width:
16 in