0 items

Jensen Metro 14-1/4 x 18 x 3-1/2 in. Medicine Cabinet with Mirror in White

R52WH184PV

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 14 1/4" W x 18" H x 3 1/2" D
  • Exterior beveled mirror
  • Interior mirrors on the back of the cabinet
  • Reversible for either left-hand or right-hand door opening
  • Two adjustable glass shelves

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
3-1/2 in
Glass Type
Beveled
Height
18 in
Installation Type
Recessed Mount
Length
15-1/2 in
Material
Steel
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday