Jensen Metro 14-1/4 in. Deluxe Multi Conductor with Beveled Mirror

R52WH344DP

Width

14-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 15" W x 35" H x 5" D
  • Bevel mirror
  • Four adjustable glass shelves
  • Interior mirrors on the back of the cabinet
  • Reversible for either left-hand or right-hand door opening

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Glass Type
Beveled
Height
34 in
Installation Type
Recessed Mount
Material
Glass, Steel
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday