0 items

Jensen Metro 25 in. Flat Mirror in White

R52WH254DPF

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 170° concealed hinges allow wide door opening
  • 20" W x 25" H
  • Corner bumpers cushion the door for a soft, quiet close
  • Reversible for either right-hand or left-hand opening
  • Three adjustable glass shelves

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Height
25 in
Installation Type
Recessed Mount, Surface Mount
Length
23-1/2 in
Material
Steel
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday