Jensen Metro 29 x 23-1/4 x 4 in. Classic Medicine Cabinet Flat Mirror in White

R52WH304PF

Color Finish

(Pricing is for White)

$240.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Corner bumpers cushion the door for a soft, quiet close
  • Distortion free viewing with a rich reflection
  • Four adjustable glass shelves provide light reflection, strength and easy cleaning
  • Includes mounting hardware
  • Reversible installation allow for right- or left-hand door opening
  • Rust resistant
  • Snap-fit shelf supports ensure shelving stays in place

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Glass Type
Polished edge glass
Height
30-1/8 in
Installation Type
Recessed Mount, Surface Mount
Length
5 in
Material
Stainless Steel
Width
24-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday