0 items

Jensen Pillar Frameless Glass Shelves in White

R735M34WHG

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Pillar
Color Finish
White
Color Finish Category
Whites
Height
36 in
Installation Type
Recessed Mount
Length
12 in
Material
Steel
Width
11-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday