Frameless Recessed Mount Medicine Cabinet in White
Pillar Frameless Recessed Mount Medicine Cabinet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Pillar
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/4 in
- Height:
- 36 in
- Installation Type:
- Recessed Mount
- Length:
- 12 in
- Material:
- Steel
- Width:
- 11-7/16 in