0 items

Jensen Soho Frame Cherry in White

R850C

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 17 3/16" W x 27 7/16" H
  • Bevel mirror
  • Cherry
  • Piano hinge
  • Steel construction
  • Three adjustable glass shelves
  • Wall opening: 14" W x 24" H x 3 1/2" D

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Soho
Color Finish
White
Color Finish Category
Whites
Height
27-7/16 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Steel
Width
17-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday