0 items

Jensen Studio IV 15 in. Beveled Glass Medicine Cabinet

RS468244SS

Glass Type

Beveled

$262.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 15" W x 25" H x 5" D
  • Interior mirrors on the back of the cabinet and the inside door
  • Snap-fit shelf supports lock shelves in place
  • Three adjustable 1/4" thick glass shelves
  • Wall opening: 14 1/4" W x 24" H x 4" D

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Studio IV
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5 in
Glass Type
Beveled
Height
25 in
IAPMO Listed
No
Installation Type
Surface Mount
Length
5 in
Material
Glass, Stainless Steel
Width
15 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday