Jensen

Styleline 18 in. Float Glass Surface Mount Medicine Cabinet

Part #RM18369301  |  Manufacturer Part #M18369301

Glass Type:

Float
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Styleline

Color Finish: White

Color Finish Category: Whites

Depth: 4-3/4 in

Glass Type: Float

Height: 36-1/8 in

IAPMO Listed: No

Installation Type: Surface Mount

Material: Stainless Steel

Width: 18 in